Cole-Parmer SH-200D-M Mini Microplate Shaker; 230 VAC

Representative image only.

Cole-Parmer SH-200D-M Mini Microplate Shaker; 230 VAC

Cole-Parmer | Item: 5190116

Provides a fast-mixing action in a tight orbit

₹106,000.00INR / Each

₹106,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SH-200D-M Mini Microplate Shaker; 230 VAC
Cole-Parmer SH-200D-M Mini Microplate Shaker; 230 VAC
5190116

₹106,000.00INR / Each
+
Cole-Parmer Tier System for Small Rocking Shakers
5170093

₹38,900.00INR / Each
+ +
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
+
Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC
5190102

₹173,000.00INR / Each
=
Total Price 513800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Flat platform, nonslip mat, and power cord.

Key Features

  • Nonslip mat and platform lip securely hold plates
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be use in incubators
  • Holds four microplates simultaneously
  • 230 VAC operation
  • 3 year warranty
  • New, improved version of SSM5

More About this Item

These microplate shakers combine high speed and a tiny 1.5-mm orbit to produce vigorous shaking perfect for microwell plates. The shakers offer a quit drive mechanism, easy-to-use controller with timer, LED display, and a digital speed selection from 250 to 1250 rpm with a soft start.

Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert. Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.

Choose the four-plate model for small scale applications or the eight-plate model for high throughput benchtop applications.

3 Year WarrantyConformite Europeenne
Specifications
  • Orbit Size (in)0.0625
  • Orbit Size (mm)1.5
  • Min Speed (rpm)250
  • Max Speed (rpm)1250
  • Max Load (lbs)2.2
  • Max Load (kg)1
  • Capacity4 plates
  • Platform Length (in)8.5
  • Platform Width (in)8.5
  • Platform Length (cm)22
  • Platform Width (cm)22
  • Width (in)10.826
  • Height (in)6.1
  • Depth (in)13.188
  • Width (cm)27.5
  • Height (cm)15.5
  • Depth (cm)33.5
  • Min Operating Temperature (° F)39.2
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 to 999 minutes
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionMini Microplate Shaker, 230 VAC
  • Warranty3 Years
Reviews
Q&A