Cole-Parmer SD Mixer System; 120/230 VAC

Representative image only.

Cole-Parmer SD Mixer System; 120/230 VAC

Cole-Parmer | Item: 5500805

Variable-speed mixer designed for reliability and durability

₹612,000.00INR / Each

₹612,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer   SD Mixer System; 120/230 VAC
Cole-Parmer SD Mixer System; 120/230 VAC
5500805

₹612,000.00INR / Each
+
Cole-Parmer SD Mixer Controller; 120/230 VAC
5500807

₹330,000.00INR / Each
=
Total Price 942000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Mixer motor (55008-08), bracket, and mixer controller (55008-07), mixer stand, double rod clamp, 18 x 3/8 in shaft, 3 in impeller, and power cord.

Key Features

  • Four-digit LED display indicates rpm, torque, time, and rotation direction Durable—no wear user serviceable parts Low/no maintenance brushless motor Adjustable tilt from 0 to 30 degrees allows proper impeller placement IP44 rated per IEC 60529 User-replaceable keyless chuck
  • 3 year warranty parts & labor
  • Suggested item replacement for SS20

More About this Item

Cole-Parmer SD laboratory mixer ensures accurate, dependable motor speed control with “soft-start” feature and smooth, gradual adjustment to the speed setting. Constant speed is maintained electronically via automatic compensation for changes in load torque demands at both high and low speeds. Built-in motor current compensation minimizes speed drift with changes in load. Motor current limiting protects the system in case of a locked rotor condition. Output circuit protection protects against inadvertent output shorting.

The mixer rotates at 50 to 2500 rpm with a maximum torque of 113 in-oz (80 N·cm) and has a through-shaft capability. Bracket hardware is preinstalled to enable installation of the adjustable tilt mounting bracket. The motor cable connector has a locking mechanism when the cable is connected to prevent unintended disconnection in the event of accidental force on the motor cable.

The precision digital controller is used to turn on and set the speed, timer, direction of rotation, and torque limits for the mixer motor. LED indicators identify the function being displayed, and a flashing LED and audible alarm indicate when limit conditions have been reached.

3 Year WarrantyConformite Europeenne
Specifications
  • MaterialPainted or anodized aluminum and ABS
  • Max Viscosity (cps)2000
  • Max Volume (Liters)120
  • Max Volume (Gal)31
  • Min Speed (rpm)50
  • Max Speed (rpm)2500
  • ChuckKeyless three-jawed type chuck
  • Max Torque (in-oz)113
  • Motor TypeBrushed DC motor
  • Shaft Diameter (mm)10
  • Shaft Length (in)18
  • Shaft Length (mm)457
  • DisplayLED
  • Controller Length (in)9.9
  • Controller Width (in)9.7
  • Controller Height (in)3.5
  • Controller Length (mm)252
  • Controller Width (mm)246
  • Controller Height (mm)89
  • Motor Length (in)3.4
  • Motor Height (in)10.9
  • Motor Length (mm)86
  • Motor Height (mm)278
  • Power (VAC)100-240
  • Power (Hz)50/60
  • Motor hp1/6
  • DescriptionSD Mixer System; 120/230 VAC
  • Warranty3 Years
Reviews
Q&A