Cole-Parmer Mixer Motor; 120/230 VAC

Representative image only.

Cole-Parmer Mixer Motor; 120/230 VAC

Cole-Parmer | Item: 5500808

Replacement parts keep your overhead mixer running smoothly

₹225,000.00INR / Each

₹225,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Mixer Motor; 120/230 VAC
Cole-Parmer Mixer Motor; 120/230 VAC
5500808

₹225,000.00INR / Each
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
+
Cole-Parmer SP Mixer Controller; 120/230 VAC
5500806

₹256,000.00INR / Each
=
Total Price 500300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Bracket with 6" mounting rod, keyless chuck, and controller cable

Key Features

  • Requires SP (55008-06) or SD (55008-07) Mixer Controller
  • 2 year warranty parts & labor

More About this Item

Motor capabilities are based on the controller. The mixer motor has through-shaft capability and features a user replaceable keyless chuck. Bracket hardware is preinstalled to enable installation of the adjustable tilt mounting bracket.

Conformite Europeenne
Specifications
  • Min Speed (rpm)50
  • Max Speed (rpm)2500
  • ChuckKeyless three-jawed type chuck
  • Motor TypeBrushed DC motor
  • Motor Length (in)3.4
  • Motor Height (in)10.9
  • Motor Length (mm)86
  • Motor Height (mm)278
  • Motor hp1/15
  • DescriptionMixer Motor; 120/230 VAC
  • Warranty2 Years Part and Labor
Reviews
Q&A