Cole-Parmer SD Mixer Controller; 120/230 VAC

Representative image only.

Cole-Parmer SD Mixer Controller; 120/230 VAC

Cole-Parmer | Item: 5500807

Replacement parts keep your overhead mixer running smoothly

₹330,000.00INR / Each

₹330,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SD Mixer Controller; 120/230 VAC
Cole-Parmer SD Mixer Controller; 120/230 VAC
5500807

₹330,000.00INR / Each
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
+
Cole-Parmer Mixer Motor; 120/230 VAC
5500808

₹225,000.00INR / Each
=
Total Price 574300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Mixer controller and power cord.

Key Features

  • Must be used with Mixer Motor 55008-08
  • 3 year warranty parts & labor

More About this Item

The precision digital controller is used to turn on and set the speed, timer, direction, and torque limits for the mixer motor.

3 Year WarrantyConformite Europeenne
Specifications
  • DisplayLED
  • Controller Length (in)9.9
  • Controller Width (in)9.7
  • Controller Height (in)3.5
  • Controller Length (mm)252
  • Controller Width (mm)246
  • Controller Height (mm)89
  • DescriptionSD Mixer Controller; 120/230 VAC
  • Warranty3 Years
Reviews
Q&A