Cole-Parmer Sanitary Clamp, Glass-Filled Nylon, 2"; 1/Each

Representative image only.

Cole-Parmer Sanitary Clamp, Glass-Filled Nylon, 2"; 1/Each

Cole-Parmer | Item: 5011883

High-quality nonmetallic sanitary clamps for critical fluid applications

₹4,000.00INR / Each

₹4,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Sanitary Clamp, Glass-Filled Nylon, 2"; 1/Each
Cole-Parmer Sanitary Clamp, Glass-Filled Nylon, 2"; 1/Each
5011883

₹4,000.00INR / Each
+
Cole-Parmer Sanitary Gasket, PTFE, 3/4"; 10/Pk
5013361

₹3,300.00INR / Pkg of 10
+ +
Cole-Parmer Sanitary Gasket, Black EPDM, 1/2"; 10/Pk
5013370

₹3,100.00INR / Pkg of 10
+ +
Cole-Parmer Sanitary Pinch Clamp, Nylon; 1/Ea
5011914

₹10,000.00INR / Each
+ + + + =
Total Price 78700.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Meet US and EU standards for use in pharmaceutical process applications
  • ASME-BPE, FDA, and USP Class VI compliant
  • Lightweight and reusable
  • Rust and corrosion resistant
  • Compatible with Tri-Clamp® fittings
  • Sterilize by autoclave or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 2" clamp size
  • Manufacturer defect warranty

More About this Item

Use the specially designed glass-reinforced nylon sanitary hinged clamps in applications where metal is incompatible. These sanitary clamps provide a leakproof, sterile connection, ensuring the integrity of the fluid being transferred—ideal for pharmaceutical and bioprocessing applications. The universal clamp can also be used with ASME-BPE and BPA standard nonmetallic and stainless flange ferrules.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialNylon
  • Sterilization MethodAutoclave, gamma irradiation
  • Sanitary Clamp Size (Port 1) (InchShort)2
  • ColorWhite
  • Min Temperature (° F)-40
  • Max Temperature (° F)302
  • Min Temperature (° C)-40
  • Max Temperature (° C)150
  • Max Operating Pressure (PSI)150
  • Fitting Length (in)4 11/16
  • Fitting Width (in)1 15/16
  • Fitting Depth (in)3 7/16
  • Fitting Length (mm)119
  • Fitting Width (mm)48
  • Fitting Depth (mm)87
  • Regulatory ApprovalsFDA;RoHS;ADCF;USP
  • DescriptionSanitary Clamp, GL Nylon, 2"; 1/Ea
  • WarrantyManufacturer defect
Documents & Certificates
Reviews
Q&A