Cole-Parmer Sanitary Gasket, Black EPDM, 1/2"; 10/Pk

Representative image only.

Cole-Parmer Sanitary Gasket, Black EPDM, 1/2"; 10/Pk

Cole-Parmer | Item: 5013370

Compatible with Tri-Clamp® style fittings

₹3,100.00INR / Pkg of 10

₹3,100.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Sanitary Gasket, Black EPDM, 1/2"; 10/Pk
Cole-Parmer Sanitary Gasket, Black EPDM, 1/2"; 10/Pk
5013370

₹3,100.00INR / Pkg of 10
+ + =
Total Price 8600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Certificate of traceability including batch number and lot number.

Key Features

  • Good steam and chemical resistance—suitable for SIP and CIP
  • Exhibits excellent dimensional stability
  • Low extractable values
  • Usable temperature range: –34 to 149 °C (–30 to 300 °F)
  • Animal-derived ingredient free and phthalate free
  • FDA CFR 21 177 2600, USP Class VI, and 3A compliant
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 1/2" gasket
  • Manufacturer defect warranty

More About this Item

Peroxide-cured EPDM gaskets offer excellent resistance to water, steam, and mild acidic or alkaline environments, making them suitable for SIP and CIP processes. EPDM exhibits very low swell and minimal loss of physical properties after repeated steam cycling and long-term exposure to CIP media. Gaskets are free of phthalates, TSE/BSE, and animal-derived ingredients, ensuring the integrity of your fluid.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Seal MaterialEPDM
  • Sterilization MethodAutoclave, Gamma Irradiation, Clean-in-Place (CIP), Steam-in-Place (SIP)
  • Sanitary Gasket Size (in)1/2
  • ColorBlack
  • Min Temperature (° F)-30
  • Max Temperature (° F)300
  • Min Temperature (° C)-34
  • Max Temperature (° C)149
  • Regulatory ApprovalsNon-Phthalate;FDA;USP;ADCF;3A
  • DescriptionSanitary Gasket, Black EPDM, 1/2"; 10/Pk
  • WarrantyManufacturer defect
Documents & Certificates
Reviews
Q&A