Cole-Parmer SamplePrep 2253-PC-48 Vial with Screw Cap, Polycarbonate, 50 mL, 1-1/8" dia x 4-1/2"L; 48/PK

Representative image only.

Cole-Parmer SamplePrep 2253-PC-48 Vial with Screw Cap, Polycarbonate, 50 mL, 1-1/8" dia x 4-1/2"L; 48/PK

Cole-Parmer SamplePrep | Mfr: 2253-PC-48| Item: 0450038

Safely grind samples in the HG-600 Geno/Grinder® 2010 and HG-400 MiniG® homogenizers

₹41,200.00INR / Pkg of 48

₹41,200.00INR / Pkg of 48

Buy It Together

Current Item

Cole-Parmer SamplePrep 2253-PC-48 Vial with Screw Cap, Polycarbonate, 50 mL, 1-1/8" dia x 4-1/2"L; 48/PK
Cole-Parmer SamplePrep 2253-PC-48 Vial with Screw Cap, Polycarbonate, 50 mL, 1-1/8" dia x 4-1/2"L; 48/PK
0450038

₹41,200.00INR / Pkg of 48
+ + + + + + =
Total Price 114400.00 ADD 7 ITEMS TO CART
Product Description

Includes

Vials and screw caps.

Key Features

  • Screw thread cap ensures a tight seal
  • Made of durable polycarbonate
  • Grinding load per vial is 20 mL
  • Holds up to 1/2" grinding media

More About this Item

Cole-Parmer® vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

Compatible with foam holder 04500-27 and Cryo-Block 04500-28. Not recommended for liquids or wet mixing.

Specifications
  • Volume (mL)50
  • Tube MaterialPolycarbonate
  • Tube ColorClear
  • Cap TypeScrew
  • Cap MaterialPolycarbonate
  • Cap colorBlue
  • SterileNo
  • Height (in)4 1/2
  • Outside Diameter (in)1 1/8
  • Height (mm)114
  • Outside Diameter (mm)28.6
  • DescriptionVial with Screw Cap, Polycarbonate, 50 mL, 1-1/8" dia x 4-1/2"L; 48/PK
Reviews
Q&A