Cole-Parmer SamplePrep 2210-100 Deep-Well Microplate, 96 x 1 mL, Round-Bottom Wells; 100/PK

Representative image only.

Cole-Parmer SamplePrep 2210-100 Deep-Well Microplate, 96 x 1 mL, Round-Bottom Wells; 100/PK

Cole-Parmer SamplePrep | Mfr: 2210-100| Item: 0450031

Durable polypropylene microplates resist perforation by grinding media

₹139,000.00INR / Pkg of 100

₹139,000.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer SamplePrep 2210-100 Deep-Well Microplate, 96 x 1 mL, Round-Bottom Wells; 100/PK
Cole-Parmer SamplePrep 2210-100 Deep-Well Microplate, 96 x 1 mL, Round-Bottom Wells; 100/PK
0450031

₹139,000.00INR / Pkg of 100
+ + =
Total Price 185800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Alphanumeric marks for well identification
  • Use microplates with sealing mats to prevent spills and well-to-well contamination
  • Round-bottom well has a working volume of 0.7 mL
  • Pack of 100

More About this Item

Ideal for use with Cole-Parmer® homogenizers, these deep-well plates serve many application purposes, such as tissue homogenization and cell lysis.

Load each well with the sample, solution if desired, and grinding media then seal with a sealing mat 04500-33 or 04500-34 to prevent spills and cross contamination. Place up to six microplates in the HG-600 Geno/Grinder® 2010 04500-17 or 04576-84 for high-throughput tissue homogenization and cell lysis.

Specifications
  • Number of Wells96
  • Well Volume (mL)1
  • Max Working Well Volume (mL)0.7
  • Well ShapeRound
  • Lid (Included)No, order sealing mat 04500-33 or 04500-34
  • MaterialPolypropylene
  • DescriptionDeep-Well Microplate, 96 x 1 mL, Round-Bottom Wells; 100/PK
Reviews
Q&A