Cole-Parmer RS-200D-115 Reaction Station, 10 x 25 mL; 115 VAC

Representative image only.

Cole-Parmer RS-200D-115 Reaction Station, 10 x 25 mL; 115 VAC

Cole-Parmer | Item: 3663002

Run up to 10 reactions simultaneously

Call For Price

for an additional
₹39,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer RS-200D-115 Reaction Station, 10 x 25 mL; 115 VAC
Cole-Parmer RS-200D-115 Reaction Station, 10 x 25 mL; 115 VAC
3663002

Call For Price
+ +
Cole-Parmer AZS4206  Stir Bars, 10 x 6 mm, Oval; 10/PK
3663098

₹6,800.00INR / Each
=
Total Price 58700.00 ADD 3 ITEMS TO CART
Product Description

Includes

reflux inerting head (36630-72), 10 glass vessels (36630-85), 10 inerting caps (36630-74), 10 stir bars (36630-98), temperature probe (36630-70), one pack of cut tubing, and a power cord with US plug.

Key Features

  • Modular design accommodates a variety of cartridges and tubes
  • Control and maintain the same temperature and stirring rate at each position
  • Set stirring speeds from 100 to 800 rpm
  • Simple menus and touch pad interface make controlling quick and easy
  • Compact footprint allows use under fume hood
  • Exterior remains cool to the touch for added safety
  • 115 VAC operation
  • 3 year warranty
  • Previous part number OS1025X1

More About this Item

Conduct parallel synthesis for 10 reactions simultaneously at the same controlled temperature and stirring rate. All heating blocks, glassware, and reflux heads are interchangeable to accommodate sample volumes ranging from 1 to 1000 mL.

All heater cartridges feature “in block heaters” for temperature up to 220°C. Use with the included temperature probe for ±0.9°F (±0.5°C) temperature accuracy. Connect cooling plug 36630-71 and chiller to the cartridge to achieve temperature down to –22°F (–30°C) without the need for an ice bath. A central gas port, combined with gas-tight PTFE caps, allows a vacuum to be pulled or an inert gas to be introduced.

Please Note: Effective May 2022, the Electrothermal Reaction Station Model number OS1025X1 has now been rebranded Cole-Parmer under Model number of RS-200D-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)428
  • Max Temperature (° C)220
  • Power (VAC)120
  • Power (watts)500
  • Block Number Of Openings10
  • Block TypeDigital Dry Block Heater
  • Block - Tube / Vial Size Accepted (mm)25.5
  • Combination Block -Tube / Vial Size Accepted1 to 25 mL
  • Height (in)11 7/8
  • Width (in)9 1/4
  • Depth (in)11 7/8
  • DescriptionReaction Station, 10 x 25 mL; 115 VAC
  • Warranty3 Years
Reviews
Q&A