Cole-Parmer ATS10115 Omni Series Reflux/Inert Head, 10 x 25 mm

Representative image only.

Cole-Parmer ATS10115 Omni Series Reflux/Inert Head, 10 x 25 mm

Cole-Parmer | Item: 3663072

Keep your reaction station running smoothly with these parts and accessories

₹276,000.00INR / Each

₹276,000.00INR / Each
Product Description

Key Features

  • Suitable for use with Cole-Parmer® Integrity 10, RS-200, or RS-250 series reaction stations
  • Use with OS1025 reaction station
  • 1 year warranty

More About this Item

Choose from a wide range of accessories suitable for your reaction station including reaction vessels, probes, and software.

1 Year Warranty
Specifications
  • Compatible WithCole-Parmer RS-200 Series Reaction Stations
  • Length (mm)25
  • Diameter (mm)10
  • DescriptionReflux/Inert Head, 10 x 25 mm
  • Warranty1 year
Reviews
Q&A