Cole-Parmer Rotary Evaporator w/ Vertical Coil Condenser, Plastic Coated 1 L, 230 V 90C

Representative image only.

Cole-Parmer Rotary Evaporator w/ Vertical Coil Condenser, Plastic Coated 1 L, 230 V 90C

Cole-Parmer | Item: 1634061

Quality, efficient evaporator at an affordable price

₹673,000.00INR / Each

₹673,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Rotary Evaporator w/ Vertical Coil Condenser, Plastic Coated 1 L, 230 V 90C
Cole-Parmer Rotary Evaporator w/ Vertical Coil Condenser, Plastic Coated 1 L, 230 V 90C
1634061

₹673,000.00INR / Each
+
Cole-Parmer Fixed Vacuum Pump, 8 mbar, 230 V, 50-60 Hz
1634063

₹366,000.00INR / Each
=
Total Price 1039000.00 ADD 2 ITEMS TO CART
Product Description

Includes

rotary evaporator with power cord, glassware set (condenser, 1-L pear-shaped sample flask, and 1-L round bottom receiving flask), and clips. *Plastic-coated glassware is limited to 80°C, use only with water bath model 16340-64.

Key Features

  • Digital control for reproducible results Versatile—can be orientated for left or right handedness Simple, counterbalanced lift mechanism PTFE/glass liquid pathway for chemical inertness Long-life graphite impregnated PTFE vacuum seal Efficient flask and vapour tube ejection system
  • 3 year warranty
  • Previous part number RE401P

More About this Item

Our Cole-Parmer® evaporator range offers simple control and three glassware configurations—diagonal, vertical, or cold finger condensing depending on your application and space requirements. All configurations are available with plastic-coated glass* for additional safety.
Choose the diagonal condenser where height space is limited, while the vertical condenser is suitable where bench space is limited or in fume hoods. The cold finger condenser is the option to select if you don’t have a constant water supply for cooling the evaporated solvent.

Different Types:

Glass set 00
Diagonal coil condenser, vapour tube for diagonal condenser, 1-L receiving flask, 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, and spherical joint clip.

Glass set 01
Vertical coil condenser, vertical coil adaptor, vapour tube for vertical condenser, 1-L receiving flask, 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip, cooler holder, support bar clamp, and cooler support bar.

Glass set 02
Dewar condenser, vertical coil adaptor, vapour tube for vertical condenser, 1-L receiving flask, 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip, cooler holder, support bar clamp, and cooler support bar.

Glass set 00P
Plastic-coated diagonal coil condenser, vapour tube for diagonal condenser, plastic-coated 1-L receiving flask, plastic-coated 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, and spherical joint clip.

Glass set 01P
Plastic-coated vertical coil condenser, plastic-coated vertical coil adaptor, vapour tube for vertical condenser, plastic-coated 1-L receiving flask, plastic-coated 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip, cooler holder, support bar clamp, and cooler support bar.

Glass set 02P
Plastic-coated Dewar condenser, plastic-coated vertical coil adaptor, vapour tube for vertical condenser, plastic-coated 1-L receiving flask, plastic-coated 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip, cooler holder, support bar clamp, and cooler support bar.

3 Year WarrantyConformite Europeenne
Specifications
  • Condenser TypeVertical, Plastic Coated glassware
  • Min Speed (rpm)10
  • Max Speed (rpm)310
  • Speed Resolution1 rpm
  • Glass TypeCoated
  • Evaporation Flask Size1 L
  • Lift MechanismMotorized bath
  • Max Temperature (° C)90
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionStuart® Rotary Evaporator w/ Vertical Coil Condenser, Plastic Coated 1 L, 230 V 90C
  • Warranty3 Years
Reviews
Q&A