Cole-Parmer Fixed Vacuum Pump, 8 mbar, 230 V, 50-60 Hz

Representative image only.

Cole-Parmer Fixed Vacuum Pump, 8 mbar, 230 V, 50-60 Hz

Cole-Parmer | Item: 1634063

₹366,000.00INR / Each

₹366,000.00INR / Each
Product Description

Key Features

  • 3 year warranty
3 Year WarrantyConformite Europeenne
Specifications
  • Max Vacuum (mbar)8
  • Power (VAC)230
  • Power (Hz)50-60
  • DescriptionStuart® Fixed Vacuum Pump, 8 mbar, 230 V, 50-60 Hz
  • Warranty3 Years
Reviews
Q&A