Cole-Parmer PVC Lab Tubing, 2 mm ID x 4 mm OD; 15 m

Representative image only.

Cole-Parmer PVC Lab Tubing, 2 mm ID x 4 mm OD; 15 m

Cole-Parmer | Item: 5012109

Smooth, polished inner wall prevents buildups—ideal for general laboratory applications

₹5,500.00INR / Pkg of 1

₹5,500.00INR / Pkg of 1

Customers Also Bought

Product Description

Key Features

  • Versatile applications including peristaltic pumps, analytical instruments, incubators, gas, and drain lines
  • Glass-smooth inner bore design for easy clean-ups and changeovers, enhancing workflow efficiency
  • Ideal for general-purpose, laboratory, and single-use applications
  • REACH and RoHS compliant

More About this Item

Cole-Parmer® PVC Lab and Vacuum Tubing redefines liquid and gas transfer solutions. Tailored for versatility, it caters to a wide spectrum of industry needs, seamlessly integrating into applications ranging from peristaltic pumps to analytical instruments. Its innovative glass-smooth inner bore design not only ensures hassle-free clean-ups and changeovers but also sets a new benchmark for workflow efficiency. It is an excellent alternative to latex and silicone tubing.

PVC tubing is commonly used for a wide range of applications. Its versatility and affordability make it a popular choice across various industries. In laboratory settings, PVC tubing serves diverse purposes due to good chemical resistance. It facilitates chemical transfer for safe handling of corrosive substances, connects vacuum systems for filtration and desiccation, and enables water circulation for cooling/heating applications. Additionally, it distributes gases for experiments, operates in peristaltic pumps for precise fluid delivery, and manages waste disposal in fume hoods or drainage systems. PVC tubing's durability and compatibility with various lab equipment make it indispensable for fluid and gas management in laboratory workflows.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPVC
  • Tubing OD (in)5/32
  • Tubing OD (mm)4
  • Tubing ID (in)5/64
  • Tubing ID (mm)2
  • Wall Thickness (in)1/25
  • Wall Thickness (mm)1
  • ColorTranslucent
  • Max Working Pressure at 73 F (PSI)40
  • Min Temperature (° F)-54.4
  • Max Temperature (° F)695
  • Min Temperature (° C)-48
  • Max Temperature (° C)368
  • Length (ft)50
  • Length (m)15.24
  • Sterilization MethodEtO
  • Regulatory ApprovalsNon-Phthalate;RoHS
  • SeriesLab
  • Durometer55 Shore A
  • DescriptionPVC Lab Tubing, 2 mm ID x 4 mm OD; 15 m
Reviews
Q&A