Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.20 µm, 15 mm Diameter

Representative image only.

Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.20 µm, 15 mm Diameter

Cole-Parmer | Item: 2955008

Polytetrafluoroethylene (PTFE) membranes are unaffected by most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids

₹47,100.00INR / Pkg of 100

₹47,100.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.20 µm, 15 mm Diameter
Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.20 µm, 15 mm Diameter
2955008

₹47,100.00INR / Pkg of 100
+ +
B-D Disposable Syringe, Non-Sterile, Slip-Tip, 1 mL; 100/Pk
0794400

₹3,900.00INR / Pkg of 100
+ + + +
Whatman 6720-5001 50 mm In-Line Filters, PTFE, 0.1µm, 10/pk
2970070

₹62,700.00INR / Pkg of 10
=
Total Price 130630.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for sterilization of gas and alcohols; cleaning acids, alkalies, and organic solvents; venting purposes.
  • Use with aggressive chemicals
  • 1 year warranty

More About this Item

Filters are Triton-free and have a bidirectional membrane support and luer lock (15/25 mm dia) or stepped barbs (50 mm dia) inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. Sterile filters are sterilized by gamma radiation. They are certified nonpyrogenic, noncytotoxic, and are blister packed.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Membrane MaterialPolytetrafluoroethylene (PTFE)
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)15
  • Housing MaterialPolypropylene (PP)
  • Capacity (mL)10
  • SterileNo
  • ConnectionsLuer
  • ColorNatural
  • Retention Volume (mL)<0.35
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.1
  • DescriptionPTFE Nonsterile Syringe Filters; 0.20 micron, 15 mm dia
  • Warranty1 year
Reviews
Q&A