Cole-Parmer PTFE Stir Bar, Plain, 75 x 13mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Plain, 75 x 13mm

Cole-Parmer | Item: 0461240

Get complete mixing

₹3,500.00INR / Each

₹3,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Plain, 75 x 13mm
Cole-Parmer PTFE Stir Bar, Plain, 75 x 13mm
0461240

₹3,500.00INR / Each
+ + + + =
Total Price 102700.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Slimmer profile and larger length to diameter ratio

More About this Item

These PTFE stir bars feature a slimmer profile and larger length to diameter ratio.

Specifications
  • Length (in)3
  • Length (mm)75
  • Length (cm)7.5
  • Diameter (in)0.5625
  • Diameter (cm)1.3
  • Diameter (mm)13
  • Description PTFE Stir Bar, Plain, 75 x 13mm
Reviews
Q&A