Cole-Parmer Digital Magnetic Stirrer with Timer, 20L Capacity, 110V

Representative image only.

Cole-Parmer Digital Magnetic Stirrer with Timer, 20L Capacity, 110V

Cole-Parmer | Item: 0466129

Simple and precise stirring at your fingertips

₹46,700.00INR / Each

₹46,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Digital Magnetic Stirrer with Timer, 20L Capacity, 110V
Cole-Parmer Digital Magnetic Stirrer with Timer, 20L Capacity, 110V
0466129

₹46,700.00INR / Each
+
Cole-Parmer Digital Hot Plate 5-1/4" round; 110 VAC
0466123

₹60,700.00INR / Each
+ +
Cole-Parmer PTFE Stir Bar, Plain, 13 x 8mm
0477020

₹2,100.00INR / Each
+ + + + + + =
Total Price 865400.00 ADD 10 ITEMS TO CART
Product Description

Includes

Power cord and plug.

Key Features

  • Innovative fingertip control even while wearing gloves
  • Advanced brushless motor provides quiet and worry-free operation
  • Sealed exterior keeps spills away for easy maintenance
  • LCD shows set and working parameters
  • Ceramic-coated aluminum surface offers a robust top plate
  • 3 year warranty

More About this Item

Sleek, low-profile digital stirrer has a bright LCD showing both set and working parameters which are lockable to prevent accidental changes during use. Unique control pad allows all operations to be set using just your fingertip.

Multiple stirring options allow a choice between one direction or reversing every 45 seconds for thorough mixing. Built-in timer can be set for up to 9 hours or continuous operation. Unit offers stirring speeds up to 1800 rpm with max capacity of 20 liters.

The ceramic-coated aluminum top plate offers excellent chemical resistance and is easy to clean.

3 Year Warranty
Specifications
  • Top Plate Diameter (in)5 19/64
  • Top Plate Diameter (cm)13.5
  • Top Plate MaterialCeramic coated aluminum
  • Low Speed (rpm)100
  • High Speed (rpm)1800
  • Max Stirring Volume (Liters)20
  • Length (in)10 5/8
  • Width (in)6 7/8
  • Height (in)3
  • Length (cm)27
  • Width (cm)17.5
  • Height (cm)7.6
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (DegreeF)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (DegreeC)40
  • Timer range0 - 9 hours
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionMagnetic Stirrer with Timer, 20L Capacity, 110V
  • Warranty3 Years
Reviews
Q&A