Cole-Parmer PTFE Stir Bar, Plain, 13 x 8mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Plain, 13 x 8mm

Cole-Parmer | Item: 0477020

Get complete mixing

₹2,100.00INR / Each

₹2,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Plain, 13 x 8mm
Cole-Parmer PTFE Stir Bar, Plain, 13 x 8mm
0477020

₹2,100.00INR / Each
+ + + + =
Total Price 101300.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Slimmer profile and larger length to diameter ratio

More About this Item

These PTFE stir bars feature a slimmer profile and larger length to diameter ratio.

Specifications
  • Length (in)1/2
  • Length (mm)13
  • Length (cm)1.3
  • Diameter (in)0.375
  • Diameter (cm)0.8
  • Diameter (mm)8
  • Description PTFE Stir Bar, Plain, 13 x 8mm
Reviews
Q&A