Cole-Parmer PTFE Stir Bar, Plain, 60 x 10mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Plain, 60 x 10mm

Cole-Parmer | Item: 0477070

Get complete mixing

₹8,400.00INR / Each

₹8,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Plain, 60 x 10mm
Cole-Parmer PTFE Stir Bar, Plain, 60 x 10mm
0477070

₹8,400.00INR / Each
+ + + + =
Total Price 107600.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Slimmer profile and larger length to diameter ratio

More About this Item

These PTFE stir bars feature a slimmer profile and larger length to diameter ratio.

Specifications
  • Length (in)2 7/16
  • Length (mm)60
  • Length (cm)6
  • Diameter (in)0.4375
  • Diameter (cm)1
  • Diameter (mm)8
  • Description PTFE Stir Bar, Plain, 60 x 10mm
Reviews
Q&A