Cole-Parmer PTFE Stir Bar, Plain, 50 x 8mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Plain, 50 x 8mm

Cole-Parmer | Item: 0477060

Get complete mixing

₹1,800.00INR / Each

₹1,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Plain, 50 x 8mm
Cole-Parmer PTFE Stir Bar, Plain, 50 x 8mm
0477060

₹1,800.00INR / Each
+ + + + =
Total Price 101000.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Slimmer profile and larger length to diameter ratio

More About this Item

These PTFE stir bars feature a slimmer profile and larger length to diameter ratio.

Specifications
  • Length (in)2
  • Length (mm)50
  • Length (cm)5
  • Diameter (in)0.375
  • Diameter (cm)0.8
  • Description PTFE Stir Bar, Plain, 50 x 8mm
Reviews
Q&A