Cole-Parmer PTFE Stir Bar, Plain, 25 x 10mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Plain, 25 x 10mm

Cole-Parmer | Item: 0477040

Get complete mixing

₹6,300.00INR / Each

₹6,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Plain, 25 x 10mm
Cole-Parmer PTFE Stir Bar, Plain, 25 x 10mm
0477040

₹6,300.00INR / Each
+ + + + =
Total Price 105500.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Slimmer profile and larger length to diameter ratio

More About this Item

These PTFE stir bars feature a slimmer profile and larger length to diameter ratio.

Specifications
  • Length (in)1
  • Length (mm)25
  • Length (cm)2.5
  • Diameter (in)0.4375
  • Diameter (cm)1
  • Diameter (mm)10
  • Description PTFE Stir Bar, Plain, 25 x 10mm
Reviews
Q&A