Cole-Parmer PTFE Stir Bar, Plain, 108 x 27mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Plain, 108 x 27mm

Cole-Parmer | Item: 0462700

Get complete mixing

₹39,900.00INR / Each

₹39,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Plain, 108 x 27mm
Cole-Parmer PTFE Stir Bar, Plain, 108 x 27mm
0462700

₹39,900.00INR / Each
+ + + + =
Total Price 139100.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Slimmer profile and larger length to diameter ratio

More About this Item

These PTFE stir bars feature a slimmer profile and larger length to diameter ratio.

Specifications
  • Length (in)4 5/16
  • Length (mm)108
  • Length (cm)10.8
  • Diameter (in)1.125
  • Diameter (cm)2.7
  • Diameter (mm)27
  • Description PTFE Stir Bar, Plain, 108 x 27mm
Reviews
Q&A