Cole-Parmer PTFE Stir Bar, Pivot Ring, 35 x 6mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Pivot Ring, 35 x 6mm

Cole-Parmer | Item: 0477555

Resist spin out at high speeds

₹630.00INR / Each

₹630.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Pivot Ring, 35 x 6mm
Cole-Parmer PTFE Stir Bar, Pivot Ring, 35 x 6mm
0477555

₹630.00INR / Each
+ +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+ + + + + +
Cole-Parmer Tall-Form Crucible, High Alumina, 50 mL
6310104

₹17,200.00INR / Each
+ =
Total Price 227030.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Super-strong alnico V magnets remain coupled to drive magnets
  • One-piece coating of PTFE resists corrosion, heat, and cold
  • Chemically inert stir bars won't contaminate liquid being stirred
  • Guaranteed to be leakproof

More About this Item

These pivot ring PTFE stir bars reduce the contact area between stir bar and vessel, reducing friction and noise. Low-friction PTFE coating ensures smooth spinning and maximum energy transfer.

Specifications
  • Length (in)1 7/16
  • Length (mm)35
  • Length (cm)3.5
  • Diameter (in)0.25
  • Diameter (cm)0.6
  • Diameter (mm)6
  • Description PTFE Stir Bar, Pivot Ring, 35 x 6mm
Reviews
Q&A