Cole-Parmer PTFE Chromatography Syringe Filter, 0.45µm Pore, 13mm Dia, 100/Pk

Representative image only.

Cole-Parmer PTFE Chromatography Syringe Filter, 0.45µm Pore, 13mm Dia, 100/Pk

Cole-Parmer | Item: 1594541

Best suited for analytical and research applications and organic solvent filtration

₹3,400.00INR / Each

₹3,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Chromatography Syringe Filter, 0.45µm Pore, 13mm Dia, 100/Pk
Cole-Parmer PTFE Chromatography Syringe Filter, 0.45µm Pore, 13mm Dia, 100/Pk
1594541

₹3,400.00INR / Each
+ + + +
B-D Disposable Syringe, Non-Sterile, Luer-Lok, 20 mL; 25/Pk
0794416

₹4,500.00INR / Pkg of 25
=
Total Price 20400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Bidirectional flow with female luer lock on one side and a male luer slip on the other
  • Withstand pressure up to 100 psi (7 bar)
  • Batch test certificate included with each pack

More About this Item

PTFE Syringe Filters stand up to the most aggressive solvent, acid, and base samples and are ideal for filtration of highly aggressive colloidal solutions. These filters can be used under extreme chemical or temperature conditions and are ideal for analytical and research applications where non-aqueous/organic solvent filtration is required. Maximum use temperature is 60°C (140°F).

ISO9001 Certified Supplier
Specifications
  • Membrane MaterialPolytetrafluoroethylene (PTFE)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)10 to 100 mL
  • ConnectionsMale Slip Tip Luer/Female Luer Lock
  • Retention Volume (µL)<50
  • Effective Filtration Area (cm²)3.9
  • Max Pressure (PSI)100
  • Max Pressure (bar)7
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • DescriptionPTFE Chromatography Syringe Filter, 0.45µm Pore, 13mm Dia, 100/Pk
Reviews
Q&A