Cole-Parmer Pressure Gauge ~ 1/4" NPT (M) process connection; 0 to 200" Water Column

Representative image only.

Cole-Parmer Pressure Gauge ~ 1/4" NPT (M) process connection; 0 to 200" Water Column

Cole-Parmer | Item: 6835712

Accurately measure pressure below 10 psi

₹8,900.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Pressure Gauge ~ 1/4" NPT (M) process connection; 0 to 200" Water Column
Cole-Parmer Pressure Gauge ~ 1/4" NPT (M) process connection; 0 to 200" Water Column
6835712

₹8,900.00INR / Each
+ + + + + + +
Industrial Pressure Gauge, 30" to 0" Hg
6808044

₹33,800.00INR / Each
=
Total Price 294200.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • ±3-2-3% accuracy
  • 1 year warranty

More About this Item

Manufactured with a chrome-plated case, these high-quality low-pressure gauges measure inches of water column to 10 psi. Use these gauges to measure low pressure in filter systems, clean rooms, or fluidic systems.

1 Year Warranty
Specifications
  • Accuracy±3-2-3% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (in WC)0
  • Max Pressure (in WC)200
  • Min Temperature (° F)0
  • Max Temperature (° F)150
  • Min Temperature (° C)-18
  • Max Temperature (DegreeC)66
  • Wetted MaterialsBrass
  • CaseSteel
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurement" WC
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Gauge ~ 1/4" NPT (M) process connection; 0 to 200" Water Column
  • Warranty1 year
Reviews
Q&A