Cole-Parmer Pre-Cleaned EPA Wide-Mouth Bottle, Amber Glass, 125mL (4 oz); 12/CS

Representative image only.

Cole-Parmer Pre-Cleaned EPA Wide-Mouth Bottle, Amber Glass, 125mL (4 oz); 12/CS

Cole-Parmer | Item: 9954051

Certified clean for worry-free sampling

₹11,400.00INR / Case of 12

₹11,400.00INR / Case of 12

Buy It Together

Current Item

Cole-Parmer Pre-Cleaned EPA Wide-Mouth Bottle, Amber Glass, 125mL (4 oz); 12/CS
Cole-Parmer Pre-Cleaned EPA Wide-Mouth Bottle, Amber Glass, 125mL (4 oz); 12/CS
9954051

₹11,400.00INR / Case of 12
+ + +
Cole-Parmer Narrow-Mouth Bottle, Amber Glass, 1000mL; 12/CS
3480008

₹14,000.00INR / Case of 12
+ + + + + =
Total Price 92000.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined screw caps, sample analysis labels (unattached), and certificate of analysis.

Key Features

  • Includes certificate of conformance to EPA specifications
  • Leakproof PTFE-lined caps protect contents
  • Identify samples easier with included analysis labels (unattached)
  • 1 year warranty

More About this Item

These pre-cleaned, wide-mouth bottles are processed and certified to meet the requirements of the current US EPA “Specifications and Guidance for Contaminant-Free Sample Containers” document for semi-volatile organics, pesticides, PCBs, metals, cyanide, fluoride, nitrate, and nitrite analyses.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • Capacity (Gal)0.033
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size38-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)30
  • Outside Diameter (OD) (in)2 1/5
  • Outside Diameter (OD) (cm)5.4
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.5
  • DescriptionPrecleaned EPA Wide-Mouth Bottle, Amber Glass, 125mL; 12/CS
  • Warranty1 year
Reviews
Q&A