Cole-Parmer Polypropylene Graduated Low-Form Beaker with Handle, 1000 mL

Representative image only.

Cole-Parmer Polypropylene Graduated Low-Form Beaker with Handle, 1000 mL

Cole-Parmer | Item: 6100030

Get a grip! Molded handles for easy pouring

₹3,200.00INR / Each

₹3,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Polypropylene Graduated Low-Form Beaker with Handle, 1000 mL
Cole-Parmer Polypropylene Graduated Low-Form Beaker with Handle, 1000 mL
6100030

₹3,200.00INR / Each
+ + + + =
Total Price 34800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable beaker with handle makes pouring easy
  • Autoclavable
  • Beaker features a 1000 mL capacity

More About this Item

Low-form design adds stability to these beakers. Made of polypropylene (PP), beakers are ideal for many industrial applications. Graduated in milliliters and liters.These beakers can withstand temperatures to 275°F (135°C).

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • Bottle ColorTranslucent
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)5
  • Outside Diameter (OD) (cm)12.7
  • Overall Height (in)5 1/2
  • Overall Height (cm)14
  • DescriptionPolypropylene graduated low-form beaker with handle, 1000 mL
Reviews
Q&A