Cole-Parmer Polyethylene Bailer, 36" (91.4 cm) long, 0.75" (1.9 cm) OD, 1 Check Valve

Representative image only.

Cole-Parmer Polyethylene Bailer, 36" (91.4 cm) long, 0.75" (1.9 cm) OD, 1 Check Valve

Cole-Parmer | Item: 9915730

Large opening for easy tie-off, greater water flow, and improved sink rate

₹37,700.00INR / Case of 24

₹37,700.00INR / Case of 24

Buy It Together

Current Item

Cole-Parmer Polyethylene Bailer, 36" (91.4 cm) long, 0.75" (1.9 cm) OD, 1 Check Valve
Cole-Parmer Polyethylene Bailer, 36" (91.4 cm) long, 0.75" (1.9 cm) OD, 1 Check Valve
9915730

₹37,700.00INR / Case of 24
+ =
Total Price 43300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Individually sealed bailers are purified and rinsed with deionized water before packaging
  • All bailers are weighted for increased sink rate

More About this Item

These disposable bailers feature tapered ends and low-snag cord cleat to reduce hang-ups and snags. The angled nozzle ensures positive check-valve control. Choose from virgin polyethylene construction for strength and durability, PVC for strength and economy of polyethylene with transparent features, or FEP construction for high-purity applications. Double check-valve bailers allow you to sample from a specific depth (point-source sampling).

Specifications
  • MaterialPolyethylene
  • Number of Valves1
  • Length (in)36
  • Length (ft)3
  • Outside Diameter (OD) (in)0.75
  • Length (cm)91.44
  • Outside Diameter (OD) (cm)1.91
  • DescriptionPolyethylene Bailer, 36" (91.4 cm) long, 0.75" (1.9 cm) OD, 1 Check Valve
Reviews
Q&A