Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 150 mL; 12/PK

Representative image only.

Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 150 mL; 12/PK

Cole-Parmer | Item: 3450319

Double-scale white graduations for easy reading up and down!

₹7,100.00INR / Pkg of 12

₹7,100.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 150 mL; 12/PK
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 150 mL; 12/PK
3450319

₹7,100.00INR / Pkg of 12
+ + + + + =
Total Price 53700.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Class A borosilicate glass
  • Withstand temperatures from -58°F to 1022°F (-50°C to 550°C)
  • Graduations are durable white enamel
  • Autoclavable
  • 5 year warranty

More About this Item

These low-form beakers are constructed of Class A borosilicate glass to meet ASTM E960 specifications.

5 Year Warranty
Specifications
  • Capacity (mL)150
  • MaterialBorosilicate Glass
  • Min Graduation (mL)20
  • Max Graduation (mL)140
  • Graduation Interval (mL)20
  • Withstands Low Temperature (° F)-58
  • AutoclavableY
  • Withstands High Temperature (DegreeF)1022
  • Outside Diameter (OD) (in)2 23/64
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)3 11/32
  • Overall Height (cm)8.5
  • DescriptionGriffin Low-Form Beaker, Glass, 150 mL, 12/pk
  • Warranty5 years
Reviews
Q&A