Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 1000 mL; 6/PK

Representative image only.

Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 1000 mL; 6/PK

Cole-Parmer | Item: 3450334

Double-scale white graduations for easy reading up and down!

₹15,900.00INR / Pkg of 6

₹15,900.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 1000 mL; 6/PK
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 1000 mL; 6/PK
3450334

₹15,900.00INR / Pkg of 6
+ + + + + =
Total Price 62500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Class A borosilicate glass
  • Withstand temperatures from -58°F to 1022°F (-50°C to 550°C)
  • Graduations are durable white enamel
  • Autoclavable
  • 5 year warranty

More About this Item

These low-form beakers are constructed of Class A borosilicate glass to meet ASTM E960 specifications.

5 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialBorosilicate Glass
  • Min Graduation (mL)100
  • Max Graduation (mL)900
  • Graduation Interval (mL)50
  • Withstands High Temperature (DegreeF)1022
  • AutoclavableY
  • Withstands Low Temperature (° F)-58
  • Outside Diameter (OD) (in)4 7/32
  • Outside Diameter (OD) (cm)10.7
  • Overall Height (in)5 29/32
  • Overall Height (cm)15
  • DescriptionGriffin Low-Form Beaker, Glass, 1000 mL, 6/pk
  • Warranty5 years
Reviews
Q&A