Cole-Parmer Platinum Inoculating Loop, 3 mm ID, 26 Gauge, 70 mm Length

Representative image only.

Cole-Parmer Platinum Inoculating Loop, 3 mm ID, 26 Gauge, 70 mm Length

Cole-Parmer | Item: 0185012

Platinum inoculating loops used to select, inoculate, or transfer microbiological samples

₹41,500.00INR / Each

₹41,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Platinum Inoculating Loop, 3 mm ID, 26 Gauge, 70 mm Length
Cole-Parmer Platinum Inoculating Loop, 3 mm ID, 26 Gauge, 70 mm Length
0185012

₹41,500.00INR / Each
+ + =
Total Price 77500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Superior over nichrome wire at withstanding constant exposure to acid and flame
  • Loops allow an inoculum to be taken from a liquid by using surface tension
  • Calibrated versions are ideal for milk and bacterial cultures

More About this Item

Used for culturing, transferring, streaking or isolating tissue cultures in cytology or histology, these platinum inoculating loops are durable and able to resist exposure to acid and flame better than nichrome wire. They are made of B&S platinum wire with iridium or rhodium added for rigidity. This allows the use of thinner wire for delicate work. Loops have an inside tolerance of +/-0.02 mm to ensure accurate delivery.

Calibrated inoculating loops 01850-00 and 01850-02 are ideal for milk samples. Order insulated loop and needle holder (04396-40 or 04396-41) separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • SterileNo
  • Loop Inside Diameter (mm)3
  • Loop Length (mm)70
  • Loop Length (in)2 3/4
  • B and S Wire Gauge26
  • DescriptionPlatinum Inoculating Loop, 3 mm ID, 26 Gauge, 70 mm Length
Reviews
Q&A