Cole-Parmer Pipette Tips, 1-5 mL, Bulk; 2000 Tips/Bag

Representative image only.

Cole-Parmer Pipette Tips, 1-5 mL, Bulk; 2000 Tips/Bag

Cole-Parmer | Item: 2571171

Universal fit pipettor tips for educational and general laboratory applications

₹55,200.00INR / Bag of 2000

₹55,200.00INR / Bag of 2000

Buy It Together

Current Item

Cole-Parmer Pipette Tips, 1-5 mL, Bulk; 2000 Tips/Bag
Cole-Parmer Pipette Tips, 1-5 mL, Bulk; 2000 Tips/Bag
2571171

₹55,200.00INR / Bag of 2000
+ + +
Cole-Parmer EX Adjustable Volume Pipette, 0.1-2.0 uL; Each
0790901

₹66,600.00INR / Each
+
Cole-Parmer Adjustable-Volume Pipettor, 500 to 5000 µL
2450109

₹8,400.00INR / Each
=
Total Price 191900.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Precision molded from virgin, chemically-resistant and contamination-free, polypropylene (PP)
  • Tested for fit and function with the most widely used pipettes on the market
  • Fully autoclavable in steam at 121°C for 15 minutes.
  • 2 year warranty
Two year warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)5000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)5
  • Tip Volume (mL)5
  • Min Dispensing (mL)1
  • Max Dispensing (mL)5
  • Overall Length (InchShort)4.532
  • Color CodeNatural
  • Package OfBulk; 2000 Tips/Bag
  • Compatible withCole-Parmer macro volume pipettes (21600-series)
  • DescriptionPipette Tips, 1-5 mL, Bulk; 2000 Tips/Bag
  • Warranty2 year
Reviews
Q&A