Cole-Parmer Pestle, Porcelain; 262 mm Length; 2/PK

Representative image only.

Cole-Parmer Pestle, Porcelain; 262 mm Length; 2/PK

Cole-Parmer | Item: 1782971

Oversize pestle provides comfort while grinding

₹24,200.00INR / Pkg of 2

₹24,200.00INR / Pkg of 2

Buy It Together

Current Item

Cole-Parmer Pestle, Porcelain; 262 mm Length; 2/PK
Cole-Parmer Pestle, Porcelain; 262 mm Length; 2/PK
1782971

₹24,200.00INR / Pkg of 2
+
Cole-Parmer Mortar and Pestle Set, Porcelain, 50 mL
6310061

₹2,200.00INR / Each
=
Total Price 26400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Thermal shock, chemical and heat resistant
  • Autoclavable

More About this Item

The pestles are suitable for basic laboratory purposes, sample preparation, and emulsifications. An oversized pestle offers hand comfort while grinding samples. Pestles are glazed all over except for grinding surfaces.

Specifications
  • Pestles Length (mm)262
  • DescriptionPestle, Porcelain; 262 mm Length; 2/PK
Reviews
Q&A