Cole-Parmer Pestle, Porcelain, 180 mm Length

Representative image only.

Cole-Parmer Pestle, Porcelain, 180 mm Length

Cole-Parmer | Item: 1782963

Oversize pestle provides comfort while grinding

₹3,400.00INR / Each

₹3,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Pestle, Porcelain, 180 mm Length
Cole-Parmer Pestle, Porcelain, 180 mm Length
1782963

₹3,400.00INR / Each
+
Cole-Parmer Mortar and Pestle Set, Porcelain, 50 mL
6310061

₹2,200.00INR / Each
=
Total Price 5600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Thermal shock, chemical and heat resistant
  • Autoclavable

More About this Item

The pestles are suitable for basic laboratory purposes, sample preparation, and emulsifications. An oversized pestle offers hand comfort while grinding samples. Pestles are glazed all over except for grinding surfaces.

Specifications
  • Pestles Length (mm)180
  • DescriptionPestle, Porcelain, 180 mm Length
Reviews
Q&A