Cole-Parmer Pestle, Porcelain; 157 mm Length; 12/PK

Representative image only.

Cole-Parmer Pestle, Porcelain; 157 mm Length; 12/PK

Cole-Parmer | Item: 1782968

Oversize pestle provides comfort while grinding

₹62,500.00INR / Pkg of 12

₹62,500.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Pestle, Porcelain; 157 mm Length; 12/PK
Cole-Parmer Pestle, Porcelain; 157 mm Length; 12/PK
1782968

₹62,500.00INR / Pkg of 12
+
Cole-Parmer Mortar and Pestle Set, Porcelain, 50 mL
6310061

₹2,200.00INR / Each
=
Total Price 64700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Thermal shock, chemical and heat resistant
  • Autoclavable

More About this Item

The pestles are suitable for basic laboratory purposes, sample preparation, and emulsifications. An oversized pestle offers hand comfort while grinding samples. Pestles are glazed all over except for grinding surfaces.

Specifications
  • Pestles Length (mm)157
  • DescriptionPestle, Porcelain; 157 mm Length; 12/PK
Reviews
Q&A