Cole-Parmer PB-350-1000i High Capacity Portable Toploading Balance, 1000g x 0.01g, Internal Calibration

Representative image only.

Cole-Parmer PB-350-1000i High Capacity Portable Toploading Balance, 1000g x 0.01g, Internal Calibration

Cole-Parmer | Item: 1040263

Easily weigh heavy dynamic loads

₹204,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹204,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer PB-350-1000i High Capacity Portable Toploading Balance, 1000g x 0.01g, Internal Calibration
Cole-Parmer PB-350-1000i High Capacity Portable Toploading Balance, 1000g x 0.01g, Internal Calibration
1040263

₹204,000.00INR / Each
+ + + + + + +
Ohaus SPX421 Scout Portable Balance 420 g x 0.1 g
1101536

₹69,500.00INR / Each
+
Cole-Parmer RS-232 to USB Cable
1010083

₹9,900.00INR / Each
=
Total Price 1692500.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

built-in rechargeable lead acid battery and power adapter with plug set.

Key Features

  • Included software collects and exports data for further analysis
  • Built-in rechargeable battery provides portability
  • Connect to printer or PC with RS-232 interface
  • Weighing modes include parts counting, percent weighing, totalizing, check weighing, peak hold, and animal weighing
  • Five-year industry-leading warranty
  • Versatile 1000 g, internal calibration feature 

More About this Item

These toploading balances feature high weighing capacities and the ability to weigh moving samples, such as live animals. Balances may run on mains power, or use the built-in rechargeable battery where portability is necessary.

Enhanced Performance for Faster, Accurate Readings

Designed to deliver superior performance and more accurate readings, the PB-350 Series High-Capacity Portable Toploading Balances are essential for laboratory work, where precision is crucial.

Stylish Modern Backlighting for Visibility

Equipped with stylish modern backlighting for excellent visibility in any lighting condition, minimizing the chances of reading errors.

Readily Discernible LCD Digits

Large, readily discernible LCD digits measuring 24 mm for easy data collection make figures easy to read even from a distance.

Multilingual Text and Display Capability

With multilingual text and display capability, users can use our balances in various regions, enhancing accessibility and usability.

Color-Coded Navigation Buttons for Ease of Use

Featuring color-coded navigation buttons facilitates simple operation, helping users perform functions with minimal training and reducing the learning curve.

Versatile Connectivity for Data Management

USB and RS-232 interfaces for seamless data collection and transmission to computers or printers. This connectivity streamlines data management and documentation.

Durable Construction for Demanding Lab Use

Constructed using ABS plastic and a rugged grade 304 stainless steel pan for easy cleaning and durability for even the most demanding laboratory use.

Wide Range of Weighing Capacities

A broad range of weighing capacities from 210 g up to 20,000 g allows users to choose the balance that best suits their specific application requirements.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)1000
  • Capacity (kg)1
  • Capacity (lbs)2.2
  • Readability (g)0.01
  • Repeatability (g)0.015
  • Linearity (g)0.03
  • Weighing Unitsg, ct, lb
  • Calibration TypeInternal
  • OutputBidirectional
  • RS-232 InterfaceYes
  • Battery1 Recharageable Seal Lead-Aid (included)
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)3 3/16
  • Width (in)8 1/8
  • Depth (in)13 1/8
  • Platform Length (in)7 11/16
  • Platform Width (in)7 11/16
  • DescriptionHigh Capacity Portable Toploading Balance, 1000g x 0.01g, Internal Calibration
  • Warranty5 Years
Reviews
Q&A