Cole-Parmer PB-300-200 Precision Portable Toploading Balance, 200g x 1mg, External Calibration

Representative image only.

Cole-Parmer PB-300-200 Precision Portable Toploading Balance, 200g x 1mg, External Calibration

Cole-Parmer | Item: 1040251

Compliant and portable weighing

₹109,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹109,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer PB-300-200 Precision Portable Toploading Balance, 200g x 1mg, External Calibration
Cole-Parmer PB-300-200 Precision Portable Toploading Balance, 200g x 1mg, External Calibration
1040251

₹109,000.00INR / Each
+ + + + +
Ohaus SPX421 Scout Portable Balance 420 g x 0.1 g
1101536

₹69,500.00INR / Each
+
Cole-Parmer RS-232 to Printer Cable; 1/Each
1010084

₹5,900.00INR / Each
=
Total Price 648500.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

built-in rechargeable Ni-MH battery, and power adapter with plug set.

Key Features

  • Internal memory stores up to 500,000 readings and prevents data tampering
  • Data exports feature GLP-compliant time and date stamps along with other critical parameters
  • Included software collects and exports data for further analysis
  • Advanced connectivity supports USB A, USB B, and RS-232 interfaces for flash drives, PCs, and printers
  • Built-in rechargeable battery provides portability
  • Weighing modes include parts counting, percent weighing, totalizing, check weighing, peak hold
  • 5-year industry-leading warranty
  • 200 g capacity - perfect for small-scale precision weighing

More About this Item

This series of toploading balances features an ALIBI-compliant onboard memory. Ideally suited to regulated industries requiring data integrity and auditing capabilities, the ALIBI function prevents data modification and deletion. Printing and streaming of GLP-compliant weight reports are also available for industries subject to audit. Included data collection software allows you to export logged data for further analysis. USB A and B ports support device and PC connection, and RS-232 provides printer or PC connection. Balances may run on mains power, or use the built-in rechargeable battery where portability is necessary.

Enhanced Data Security with ALIBI Compliance

Prevent unauthorized data modification and deletion to ensure the integrity and reliability of recorded measurements.

Compliance-Ready Printing and Reporting

These balances support the printing and streaming of GLP-compliant weight reports, simplifying compliance by providing readily accessible, audit-ready documentation.

Efficient Data Export and Analysis

Streamlined data management processes, enabling in-depth analysis, reporting, and decision-making based on the collected data.

Versatile Connectivity Options

USB A and B ports support device and PC connection, facilitating seamless data transfer and integration into existing systems. RS-232 connectivity enables printer or PC connection, enhancing data recording and output options.

Dual Power Options for Flexibility

Operating on mains power means continuous functionality, while the built-in rechargeable battery provides portability, making these balances suitable for on-the-go applications.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)200
  • Capacity (lbs)0.44
  • Readability (g)0.001
  • Repeatability (g)0.002
  • Linearity (g)0.004
  • Weighing Unitsg, ct, lb
  • Calibration TypeExternal
  • OutputBidirectional
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Battery1 Rechargeable NiMH (included)
  • Power (VAC)100 to 240
  • Height (in)6 1/4
  • Width (in)9
  • Depth (in)6
  • Pan Diameter (in)4
  • DescriptionPrecision Portable Toploading Balance, 200g x 1mg, External Calibration
  • Warranty5 Years
Reviews
Q&A