Cole-Parmer OVF-800-61 Mechanical Convection Oven, 61 L; 230 VAC

Representative image only.

Cole-Parmer OVF-800-61 Mechanical Convection Oven, 61 L; 230 VAC

Cole-Parmer | Item: 5241217

Optimized airflow provides even heat transfer for high temperature uniformity

₹612,000.00INR / Each

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹612,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer OVF-800-61 Mechanical Convection Oven, 61 L; 230 VAC
Cole-Parmer OVF-800-61 Mechanical Convection Oven, 61 L; 230 VAC
5241217

₹612,000.00INR / Each
+ + + + + + + + + =
Total Price 3241000.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two stainless steel wire shelves, 8 shelf supports, and power cord.

Key Features

  • Three-point temperature calibration ensures excellent temperature accuracy over a wide temperature range
  • Intuitive 3.5” touch screen controller
  • Stainless steel interior resists corrosion
  • Wide-latch handle makes it easy to open and close door even when hands are full
  • Stay-cool exterior for user safety
  • 61 L (2.2 cu ft) chamber capacity
  • 230 VAC operation
  • 3 year warranty

More About this Item

Use these fast-drying, ultra-magnetic ovens for thermal curing and denaturation of samples, preheating of building materials and electronic components, and experimental heat resistance. A microprocessor PID controller provides accurate and reliable temperature control up to 482°F (250°C). An internal fan quickly, evenly, and precisely distributes the heat to heat the chamber.

View current and set temperatures, timer setting, operating status, alarm conditions, and heat status on a 3.5” LCD. Touch screen makes it simple to set the target temperature and time. Use the timer to schedule start and end times as well as to maintain a temperature for a set time. Controller automatically records 12 most recent events, such as start/stop of operation and any error occurrence.

Mineral wool resin insulation and high-temperature silicone rubber gasket on the door ensure excellent insulation and minimal heat loss. Safety features include overtemperature protection, fan and heater shut-off when the door opens, and stay-cool exterior. The auto-run function saves the previous temperature settings in case of a power outage. Side ventilation port (33 mm dia) lets you control the amount of air to be exhausted. Password protection prevents any accidental setting changes.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)2.2
  • Capacity (Liters)61
  • Min Temperature (° F)Ambient + 18°F
  • Max Temperature (° F)482
  • Min Temperature (° C)Ambient + 10°C
  • Max Temperature (° C)250
  • Temperature Uniformity±1.9°C (±2.52°F)
  • Temperature Control Accuracy±0.3°C (±0.36°F)
  • Resolution0.1
  • Chamber Width (in)15
  • Chamber Height (in)18 7/8
  • Chamber Depth (in)13
  • Chamber Width (cm)38
  • Chamber Height (cm)48
  • Chamber Depth (cm)33
  • Exterior Width (in)22
  • Exterior Height (in)26 7/8
  • Exterior Depth (in)25 1/2
  • Exterior Width (cm)55.8
  • Exterior Height (cm)68.4
  • Exterior Depth (cm)64.8
  • Rise Time10 min to 100°C
  • Number of Shelves2
  • Number of Shelf Positions5
  • Control TypeMicroprocessor PID
  • Display3.5" TFT color LCD
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)6.1
  • Power (watts)1400
  • ConstructionPowder-coated stainless steel exterior and stainless steel interior
  • TimerYes
  • Timer Range99 hrs, 59 min
  • DescriptionMechanical Convection Oven, 61 L; 230 VAC
  • Warranty3 Years
Reviews
Q&A