Cole-Parmer OVF-800-147-120 Mechanical Convection Oven, 147 L; 120 VAC

Representative image only.

Cole-Parmer OVF-800-147-120 Mechanical Convection Oven, 147 L; 120 VAC

Cole-Parmer | Item: 5241222

Optimized airflow provides even heat transfer for high temperature uniformity

₹875,000.00INR / Each

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹875,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer OVF-800-147-120 Mechanical Convection Oven, 147 L; 120 VAC
Cole-Parmer OVF-800-147-120 Mechanical Convection Oven, 147 L; 120 VAC
5241222

₹875,000.00INR / Each
+ + + + + + + + + =
Total Price 3510900.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two stainless steel wire shelves, 8 shelf supports, and power cord.

Key Features

  • Three-point temperature calibration ensures excellent temperature accuracy over a wide temperature range
  • Intuitive 3.5” touch screen controller
  • Stainless steel interior resists corrosion
  • Wide-latch handle makes it easy to open and close door even when hands are full
  • Stay-cool exterior for user safety
  • 147 L (5.2 cu ft) chamber capacity
  • 120 VAC operation
  • 18 month warranty

More About this Item

Use these fast-drying, ultra-magnetic ovens for thermal curing and denaturation of samples, preheating of building materials and electronic components, and experimental heat resistance. A microprocessor PID controller provides accurate and reliable temperature control up to 482°F (250°C). An internal fan quickly, evenly, and precisely distributes the heat to heat the chamber.

View current and set temperatures, timer setting, operating status, alarm conditions, and heat status on a 3.5” LCD. Touch screen makes it simple to set the target temperature and time. Use the timer to schedule start and end times as well as to maintain a temperature for a set time. Controller automatically records 12 most recent events, such as start/stop of operation and any error occurrence.

Mineral wool resin insulation and high-temperature silicone rubber gasket on the door ensure excellent insulation and minimal heat loss. Safety features include overtemperature protection, fan and heater shut-off when the door opens, and stay-cool exterior. The auto-run function saves the previous temperature settings in case of a power outage. Side ventilation port (33 mm dia) lets you control the amount of air to be exhausted. Password protection prevents any accidental setting changes.

Conformite Europeenne
Specifications
  • Capacity (cu ft)5.2
  • Capacity (Liters)147
  • Min Temperature (° F)Ambient + 18°F
  • Max Temperature (° F)482
  • Min Temperature (° C)Ambient + 10°C
  • Max Temperature (° C)250
  • Temperature Uniformity±1.5°C (±1.8°F)
  • Temperature Control Accuracy±0.3°C (±0.54°F)
  • Resolution0.1
  • Chamber Width (in)21 3/4
  • Chamber Height (in)28
  • Chamber Depth (in)14 3/4
  • Chamber Width (cm)55
  • Chamber Height (cm)71
  • Chamber Depth (cm)37.6
  • Exterior Width (in)28 3/4
  • Exterior Height (in)36
  • Exterior Depth (in)27 3/4
  • Exterior Width (cm)72.8
  • Exterior Height (cm)91.4
  • Exterior Depth (cm)70.4
  • Rise Time15 min to 100°C
  • Number of Shelves2
  • Number of Shelf Positions9
  • Control TypeMicroprocessor PID
  • Display3.5" TFT color LCD
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)12.3
  • Power (watts)1400
  • ConstructionPowder-coated stainless steel exterior and stainless steel interior
  • TimerYes
  • Timer Range99 hrs, 59 min
  • DescriptionMechanical Convection Oven, 147 L; 120 VAC
  • Warranty18 Months
Reviews
Q&A