Cole-Parmer Nylon Syringe Filters, 0.2 µm, 25 mm Dia; 100/Box

Representative image only.

Cole-Parmer Nylon Syringe Filters, 0.2 µm, 25 mm Dia; 100/Box

Cole-Parmer | Item: 0291516

Hydrophilic nylon membranes have extremely low levels of extractables and contain no wetting agents

₹19,300.00INR / Box of 100

₹19,300.00INR / Box of 100

Buy It Together

Current Item

Cole-Parmer Nylon Syringe Filters, 0.2 µm, 25 mm Dia; 100/Box
Cole-Parmer Nylon Syringe Filters, 0.2 µm, 25 mm Dia; 100/Box
0291516

₹19,300.00INR / Box of 100
+ + =
Total Price 28700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • They offer good chemical resistance and are ideal for aqueous and most organic samples
  • 1 year warranty

More About this Item

Filters are Triton-free and have a bidirectional membrane support and luer lock inlet/luer slip outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. They are certified nonpyrogenic and noncytotoxic.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Membrane MaterialNylon
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)25
  • Housing MaterialPolypropylene (PP)
  • Capacity (mL)100
  • SterileNo
  • ColorNatural
  • Retention Volume (mL)<0.1
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.1
  • DescriptionNylon Syringe Filters, 0.2 µm, 25 mm Dia; 100/Box
  • Warranty1 year
Reviews
Q&A