Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK

Representative image only.

Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK

Cole-Parmer | Item: 0603444

Store chemical samples safely

₹4,200.00INR / Pkg of 6

₹4,200.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK
0603444

₹4,200.00INR / Pkg of 6
+ +
Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 30mL; 12/PK
0604801

₹6,600.00INR / Pkg of 12
+
Cole-Parmer Wide-Mouth Plastic Bottle, PP, 2000mL (64 oz)
0605710

₹5,000.00INR / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
+ +
Cole-Parmer Replacement Cap, PP, 38-430; 12/PK
6300018

₹5,900.00INR / Pkg of 12
=
Total Price 54000.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Leakproof, polypropylene caps
  • Built-in shoulder loop for easier handling
  • Autoclavable

More About this Item

Use these sturdy bottles whenever excellent chemical resistance is desired for most acids, bases, and alcohols. Ideal for storing chemicals and distilled water. Larger bottles feature built-in shoulder loop.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene
  • Cap / Stopper Size38-430
  • Cap Colornatural
  • Bottle Colornatural
  • Autoclavableyes
  • Neck Inside Diameter (ID) (mm)27.3
  • Neck Inside Diameter (ID) (in)1 5/64
  • Outside Diameter (OD) (in)3 35/64
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)8 17/64
  • Overall Height (cm)21
  • Overall Depth (in)3 35/64
  • Overall Depth (cm)9
  • Overall Width (in)3 35/64
  • Overall Width (cm)9
  • DescriptionEconomy Narrow-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK
Reviews
Q&A