Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 500mL

Representative image only.

Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 500mL

Cole-Parmer | Item: 0602330

Maintain sterility of samples

Buy It Together

Current Item

Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 500mL
Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 500mL
0602330

₹74,300.00INR / Each
+
Cole-Parmer Wide-Mouth Plastic Bottle, FEP, 250mL
0604420

₹67,700.00INR / Each
=
Total Price 142000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

ETFE screw cap.

Key Features

  • Withstands repeated sterilization
  • Use in a wide temperature range from –328 to 401°F (–200 to 205°C)
  • Autoclavable
  • 6 month warranty

More About this Item

These FEP bottles can withstand repeated sterilization at temperatures from –328 to 401°F (–200 to 205°C). Use them for cryogenic experiments, trace metal analysis, and organic solvents.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

6 Month Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16.9
  • Capacity (Gal)0.132
  • MaterialFluorinated Ethylene Propylene (FEP)
  • Cap MaterialFEP
  • Cap / Stopper SizeGL32
  • Cap ColorNatural
  • Bottle ColorNatural
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)401
  • Withstands Low Temperature (° F)-328
  • Neck Inside Diameter (ID) (mm)25
  • Neck Inside Diameter (ID) (in)63/64
  • Outside Diameter (OD) (in)3 5/64
  • Outside Diameter (OD) (cm)7.8
  • Overall Height (in)6 3/8
  • Overall Height (cm)16.2
  • Overall Depth (in)6 19/64
  • Overall Depth (cm)16
  • Overall Width (in)3 5/64
  • Overall Width (cm)7.8
  • DescriptionNarrow-Mouth Plastic Bottle, FEP, 500mL
  • Warranty6 month
Reviews
Q&A