Cole-Parmer Wide-Mouth Plastic Bottle, FEP, 250mL

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, FEP, 250mL

Cole-Parmer | Item: 0604420

Maintain sterility of samples

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, FEP, 250mL
Cole-Parmer Wide-Mouth Plastic Bottle, FEP, 250mL
0604420

₹67,700.00INR / Each
+
Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 125mL
0602310

₹6,800.00INR / Each
=
Total Price 74500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

ETFE screw closure.

Key Features

  • Inert, FEP bottles withstand repeated sterilization
  • Use in broad temperature range –328 to 401°F (–200 to 205°C)
  • Leakproof ETFE screw closure
  • Autoclavable
  • 6 month warranty

More About this Item

The most inert bottles available are those made of FEP. They will withstand repeated sterilization and temperatures from –328 to 401°F (–200 to 205°C). Use them for cryogenic experiments, trace metal analysis, and organic solvents. Has leakproof ETFE screw closure.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

6 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8.45
  • Capacity (Gal)0.066
  • MaterialFluorinated Ethylene Propylene (FEP)
  • Cap MaterialFEP
  • Cap / Stopper SizeGL45
  • Cap ColorNatural
  • Bottle ColorNatural
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)401
  • Withstands Low Temperature (° F)-328
  • Neck Inside Diameter (ID) (mm)36
  • Neck Inside Diameter (ID) (in)1 27/64
  • Outside Diameter (OD) (in)2 35/64
  • Outside Diameter (OD) (cm)6.5
  • Overall Height (in)5 17/64
  • Overall Height (cm)13.4
  • Overall Depth (in)5 1/8
  • Overall Depth (cm)13
  • Overall Width (in)2 35/64
  • Overall Width (cm)6.5
  • DescriptionWide Mouth Plastic Bottle, FEP, 250mL
  • Warranty6 month
Reviews
Q&A