Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 125mL

Representative image only.

Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 125mL

Cole-Parmer | Item: 0602310

Maintain sterility of samples

Buy It Together

Current Item

Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 125mL
Cole-Parmer Narrow-Mouth Plastic Bottle, FEP, 125mL
0602310

₹6,800.00INR / Each
+
Cole-Parmer Wide-Mouth Plastic Bottle, FEP, 1000mL
0604440

₹121,000.00INR / Each
=
Total Price 127800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

ETFE screw cap.

Key Features

  • Withstands repeated sterilization
  • Use in a wide temperature range from –328 to 401°F (–200 to 205°C)
  • Autoclavable
  • 6 month warranty

More About this Item

These FEP bottles can withstand repeated sterilization at temperatures from –328 to 401°F (–200 to 205°C). Use them for cryogenic experiments, trace metal analysis, and organic solvents.

6 Month Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4.23
  • Capacity (Gal)0.033
  • MaterialFluorinated Ethylene Propylene (FEP)
  • Cap MaterialFEP
  • Cap / Stopper SizeGL25
  • Cap ColorNatural
  • Bottle ColorNatural
  • Withstands High Temperature (DegreeF)401
  • Withstands Low Temperature (° F)-328
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)18
  • Neck Inside Diameter (ID) (in)45/64
  • Outside Diameter (OD) (in)1 61/64
  • Outside Diameter (OD) (cm)5
  • Overall Height (in)4 31/64
  • Overall Height (cm)11.4
  • Overall Depth (in)4 33/64
  • Overall Depth (cm)11.5
  • Overall Width (in)1 61/64
  • Overall Width (cm)5
  • DescriptionNarrow-Mouth Plastic Bottle, FEP, 125mL
  • Warranty6 month
Reviews
Q&A