Cole-Parmer MP-200D Digital Melting Point Apparatus, 240 VAC

Representative image only.

Cole-Parmer MP-200D Digital Melting Point Apparatus, 240 VAC

Cole-Parmer | Item: 0301141

No more reading glass thermometers

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer MP-200D Digital Melting Point Apparatus, 240 VAC
Cole-Parmer MP-200D Digital Melting Point Apparatus, 240 VAC
0301141

Call For Price
+ +
SHOWA 1005-Md Latex Gloves, 5 mil, medium
8643151

₹3,800.00INR / Box of 100
+
Cole-Parmer 40 Pound Nylon Cable Zip Ties, 5.5" L, Black; 100/PK
0683078

₹1,900.00INR / Pkg of 100
+ + + +
Whatman 6713-0425 Venting Filter, Disc, 25mm, 50/pk
2970060

₹78,400.00INR / Pkg of 50
+ =
Total Price 314900.00 ADD 9 ITEMS TO CART
Product Description

Includes

Pack of 100 capillary tubes (open at one end).

Key Features

  • Select, measure, and display the temperature digitally, ensuring accuracy and repeatability
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test two samples simultaneously
  • Save time by setting a plateau temperature for initial warm-up
  • Maximum temperature of 300°C with 1° resolution
  • 2°C/min ramp rate after initial warm-up
  • 240 VAC operation
  • 3 year warranty
  • Previous part number SMP10

More About this Item

Designed for maximum safety and ease of use. Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test two samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Extend the back feet for the optimal viewing angle.

Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. After warm-up, heating rate continues slowly reaching the melt temperature for greater accuracy.

Please Note: Effective June 2022, the Stuart Digital Melting Point Apparatus Model number SMP10 has now been rebranded Cole-Parmer under Model number MP-200D. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Number of Samples2
  • Min TemperatureAmbient
  • Max Temperature (° C)300
  • Temperature Accuracy±1.0°C at 20°C; ±2.5°C at 300°C
  • Temperature Resolution1°C
  • Heat-Up Time20°C per minute; 2°C per minute to melt
  • Temperature Sensor100Ω Pt RTD
  • Display3-digit LED
  • Height (in)6 5/8
  • Depth (in)8 5/8
  • Width (in)6 1/4
  • Height (cm)17
  • Depth (cm)22
  • Width (cm)16
  • Power (VAC)240
  • Power (Hz)50
  • Power (watts)75
  • DescriptionDigital Melting Point Apparatus, 240 VAC
  • Warranty3 Years
Reviews
Q&A