Cole-Parmer MB-200-40-220V Moisture Balance, 40g/0.01%; 220 V

Representative image only.

Cole-Parmer MB-200-40-220V Moisture Balance, 40g/0.01%; 220 V

Cole-Parmer | Item: 1112407

Fast, simple, and dependable – ideal for basic moisture determination

₹609,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹609,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer MB-200-40-220V Moisture Balance, 40g/0.01%; 220 V
Cole-Parmer MB-200-40-220V Moisture Balance, 40g/0.01%; 220 V
1112407

₹609,000.00INR / Each
+
Adam Equipment Disposable Aluminum Sample Pans for Balances; 250/PK
1170066

₹58,600.00INR / Pkg of 250
+ =
Total Price 695000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Pan lifter, ten sample pans, and a 5-ft (1.5 m) power cord

Key Features

  • Five-year warranty
  • Large, backlit display shows temperature, time, and moisture simultaneously
  • Results provided in grams, % moisture, % solids, % moisture vs. dry weight, and % solid vs. dry weight
  • Maximum capacity of 40g
  • Displays and prints in four languages: English, German, French, Spanish
  • Allows testing for up to 99 minutes
  • Pan lifter allows safe removal of hot sample pans
  • Security locking slot for Kensington™ type lock and cable prevents theft

More About this Item

The MB-200 Series Halogen-Heated Moisture Analyzer boasts a fast response time and easy-to-use functionality, ideal for a wide range of different applications. Straightforward operation makes it accessible to experienced professionals and users with minimal training, minimizing the learning curve for consistent, reliable results.

An automatic test setting function lets you quickly run multiple tests, saving time and effort - contributing to a more efficient workflow. As the lid closes, the test begins and continues until moisture loss stabilizes. Internal memory lets you store a range of test procedures that can be recalled at a touch of a button to make setup and changing from one sample to another.

Protection of Heating Element
The soft-closing door feature protects the heating element, prolonging its lifespan and ensuring its continued functionality.

Precise Temperature Control

For accurate and repeatable moisture analysis, a single 400W halogen heater delivers controlled temperatures ranging from 50°C to 160°C.

Overload Protection for Longevity
Minimize damage to internal weighing components with overload protection, reducing the need for costly repairs or replacements.

5 Year WarrantyConformite EuropeenneUL Listed.
Specifications
  • Capacity (g)40
  • Readability (g)0.001
  • Repeatability (g)0.002
  • Linearity (g)0.002
  • Weighing Unitsg, %S, %M, ATRO %M, ATRO %S
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Power (VAC)230;220 / 240
  • Length (InchShort)14 1/5
  • Height (in)7 19/64
  • Width (in)9 51/64
  • Depth (in)14
  • Pan Diameter (in)3 29/32
  • Display Height (in)29/32
  • Timer (min)99
  • Heater TypeHalogen
  • Min Temperature (° C)50
  • Max Temperature (° C)160
  • DescriptionMB-Series Moisture Balance, 40g/0.01%, 220 V
  • Warranty5 Years
Reviews
Q&A