Cole-Parmer Manual Pipette Pump, 10 mL, Green

Representative image only.

Cole-Parmer Manual Pipette Pump, 10 mL, Green

Cole-Parmer | Item: 0439505

Economical choice for accurate dispensing

₹2,700.00INR / Each

₹2,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Manual Pipette Pump, 10 mL, Green
Cole-Parmer Manual Pipette Pump, 10 mL, Green
0439505

₹2,700.00INR / Each
+
Cole-Parmer Bulb Pipette Filler, Up to 50 mL, Black
0439500

₹1,300.00INR / Each
+ + +
Cole-Parmer Adjustable-Volume Pipettor, 500 to 5000 µL
2450109

₹8,400.00INR / Each
+ +
Silicone Pipette Filler, 3-way valve, 50 mL capacity
2480520

₹5,000.00INR / Each
+
Cole-Parmer Sampling Bulb, Natural Rubber, Red, 60 mL
2481060

₹4,200.00INR / Each
+
BrandTech BLAUBRAND®  Bulb Pipette, Glass, Class A, 20 mL; 6/PK
2521029

₹32,100.00INR / Pkg of 6
=
Total Price 85600.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Resists acids and alkalis
  • Color coded for easy identification
  • Unit disassembles for easy cleaning

More About this Item

Manual pipette pumps feature a thumbwheel for precision filling or dispensing of liquids. Insert glass or plastic pipettes into secure tapered collar and quickly dispense liquid by depressing white side bar or plunger. Operate easily with one hand.

Specifications
  • SterileNo
  • Max Volume (mL)10
  • Color CodeGreen
  • DescriptionManual Pipette Pump, 10 mL, Green
Reviews
Q&A