Silicone Pipette Filler, 3-way valve, 50 mL capacity

Representative image only.

Silicone Pipette Filler, 3-way valve, 50 mL capacity

| Item: 2480520

Greater chemical resistance than natural rubber

₹5,000.00INR / Each

₹5,000.00INR / Each

Buy It Together

Current Item

Silicone Pipette Filler, 3-way valve, 50 mL capacity
Silicone Pipette Filler, 3-way valve, 50 mL capacity
2480520

₹5,000.00INR / Each
+
Cole-Parmer Manual Pipette Pump, 10 mL, Green
0439505

₹2,700.00INR / Each
=
Total Price 7700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

A silicone, standard three-valve safety pipette filler eliminates the need for mouth pipetting. Provides greater chemical resilience than natural rubber.

1 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)50000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)50
  • Max Dispensing (mL)50
  • Overall Length (InchShort)6
  • Overall Length (mm)152.4
  • Body MaterialSilicone
  • Color CodeRed
  • DescriptionSilicone Pipette Filler, 3-way valve, 50 mL capacity
  • Warranty1 year
Reviews
Q&A