Cole-Parmer Valved Pipette Aspirator/Bulb/Filler; 50 mL capacity

Representative image only.

Cole-Parmer Valved Pipette Aspirator/Bulb/Filler; 50 mL capacity

Cole-Parmer | Item: 2480510

Control three air valves with one hand

₹4,600.00INR / Each

₹4,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Valved Pipette Aspirator/Bulb/Filler; 50 mL capacity
Cole-Parmer Valved Pipette Aspirator/Bulb/Filler; 50 mL capacity
2480510

₹4,600.00INR / Each
+
Cole-Parmer Manual Pipette Pump, 10 mL, Green
0439505

₹2,700.00INR / Each
+ =
Total Price 21600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily fits standard pipettes
  • 1 year warranty

More About this Item

Cole-Parmer® Valved Pipette Filler fits standard pipettes and has a 50 mL capacity. One-hand control of three air valves lets you evacuate bulb, fill pipette, and dispense liquid easily.

Discounts: Save 10% on 6-23 ea, 20% on 24 or more.

1 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)50000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)50
  • Max Dispensing (mL)50
  • Overall Length (InchShort)6
  • Overall Length (mm)152.4
  • Body MaterialRubber
  • Color CodeBlue
  • DescriptionValved Pipette Aspirator/Bulb/Filler; 50 mL capacity
  • Warranty1 year
Reviews
Q&A