Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 500 mL; 4/PK

Representative image only.

Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 500 mL; 4/PK

Cole-Parmer | Item: 6100022

Get a grip! Molded handles for easy pouring

₹4,900.00INR / Pkg of 4

₹4,900.00INR / Pkg of 4

Buy It Together

Current Item

Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 500 mL; 4/PK
Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 500 mL; 4/PK
6100022

₹4,900.00INR / Pkg of 4
+ + + + =
Total Price 36500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable beaker with handle makes pouring easy
  • Autoclavable
  • Beaker features a 500 mL capacity
  • 1 year warranty

More About this Item

Low-form design adds stability to these beakers. Made of polypropylene (PP), beakers are ideal for many industrial applications. Graduated in milliliters and liters.These beakers can withstand temperatures to 275°F (135°C).

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)25
  • Bottle ColorTranslucent
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/8
  • Outside Diameter (OD) (cm)7.9
  • Overall Height (in)4 3/4
  • Overall Height (cm)12.1
  • DescriptionLow-Form PP Beakers with Handle and Pour Spout, 500 mL, 4/Pk
  • Warranty1 year
Reviews
Q&A