Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 2000 mL; 2/PK

Representative image only.

Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 2000 mL; 2/PK

Cole-Parmer | Item: 6100042

Get a grip! Molded handles for easy pouring

₹7,600.00INR / Pkg of 2

₹7,600.00INR / Pkg of 2

Buy It Together

Current Item

Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 2000 mL; 2/PK
Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 2000 mL; 2/PK
6100042

₹7,600.00INR / Pkg of 2
+ + + + =
Total Price 39200.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable beaker with handle makes pouring easy
  • Autoclavable
  • Beaker features a 2000 mL capacity
  • 1 year warranty

More About this Item

Low-form design adds stability to these beakers. Made of polypropylene (PP), beakers are ideal for many industrial applications. Graduated in milliliters and liters.These beakers can withstand temperatures to 275°F (135°C).

1 Year Warranty
Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • Outside Diameter (OD) (in)6
  • Outside Diameter (OD) (cm)15.2
  • Overall Height (in)7
  • Overall Height (cm)17.8
  • DescriptionLow-Form PP Beakers with Handle and Pour Spout, 2000 mL, 2/Pk
  • Warranty1 year
Reviews
Q&A